Menu Search
CABLETEK WIRING PRODUCTS #TK10/3CU-AIA-1KV-LONG

Aluminum Armoured Cable, Teck 3C Copper

SKU # 62014038910
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 10
Ground: Bare 8
Outside Diameter: 0.8 in. (20.3mm)
30 Deg. C Ambient Amps: 30
Length: 300m

Teck90 Cable: Cable Type - Armoured Cable, Teck; Conductor Material - Copper; Insulation - 90 degC XLPE; Voltage - 1000V; Armor - Aluminum; Jacket - PVC; Conductor Count - 3; Conductor Size - 10; Ground - Bare 8; OD - 0.80" (20.30 mm); 30 Deg. C Ambient Amps - 30; Length - 300 m