Menu Search
CABLETEK WIRING PRODUCTS #TK10/3CU-ALPVC-600V-300

Aluminum Armoured Cable, Teck 3C Copper

SKU # 62014076998
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 10
Ground: Bare 8
Outside Diameter: 0.8 in. (20.3mm)
30 Deg. C Ambient Amps: 30
Length: 300m