Menu Search
CABLETEK WIRING PRODUCTS #TK12/3CU-AIA-1KV-LONG

Aluminum Armoured Cable, Teck 3C Copper

SKU # 62014038470
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 12
Ground: Bare 14
Outside Diameter: 0.74 in. (18.77mm)
30 Deg. C Ambient Amps: 20
Length: 300m

Teck90 Cable: Cable Type - Armoured Cable, Teck; Conductor Material - Copper; Insulation - 90 degC XLPE; Voltage - 1000V; Armor - Aluminum; Jacket - PVC; Conductor Count - 3; Conductor Size - 12; Ground - Bare 14; OD - 0.74" (18.77 mm); 30 Deg. C Ambient Amps - 20; Length - 300 m