Menu Search

CABLE - TECK #TK14/3CU-ALPVC-600V-LONG

Aluminum Armoured Cable, Teck 3C Copper

SKU: 62014097288
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 14
Ground: Bare 14
Outside Diameter: 0.7 in. (17.78mm)
30 Deg. C Ambient Amps: 15
Length: Long
Description
Teck90 Cable: Cable Type - Armoured Cable, Teck; Conductor Material - Copper; Insulation - 90 degC XLPE; Voltage - 600V; Armor - Aluminum; Jacket - PVC; Conductor Count - 3; Conductor Size - 14; Ground - Bare 14; OD - 0.70" (17.78 mm); 30 Deg. C Ambient Amps - 15; Length - Long