Menu Search
CABLETEK WIRING PRODUCTS #TK2/3CU-AIA-1KV-LONG

Aluminum Armoured Cable, Teck 3C Copper

SKU # 62014027295
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 2
Ground: Bare 6
Outside Diameter: 1.36 in. (34.54mm)
30 Deg. C Ambient Amps: 120
Length: Long