Menu Search
CABLETEK WIRING PRODUCTS #TK350/3CU-AIA-1KV-LONG

Aluminum Armoured Cable, Teck 3C Copper

SKU # 62014046327
Cable Type: Armored Cable
Conductor Material: Copper
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 350
Length: Long