Menu Search
CABLE - TECK #TK4/0-3CU-ALPVC-1KV-LONG

Aluminum Armoured Cable, Teck 3C Copper

SKU # 62014017574
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 4/0
Ground: Bare 4
Outside Diameter: 1.96 in. (49.78mm)
30 Deg. C Ambient Amps: 235
Length: Long