Menu Search
CABLETEK WIRING PRODUCTS #TK4/0-3CU-ALPVC-5KV-LONG

Aluminum Armoured Cable, Teck 3C Copper

SKU # 62014032218
Cable Type: Armored Cable
Conductor Material: Copper
Voltage: 5000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 4/0
Length: Long

Teck90 Cable: Cable Type - Armoured Cable, Teck; Conductor Material - Copper; Voltage - 5000V; Armor - Aluminum; Jacket - PVC; Conductor Count - 3; Conductor Size - 4/0; Length - Long