Menu Search

CABLE - TECK #TK4/3CU-ALPVC-1KV-LONG

Aluminum Armoured Cable, Teck 3C Copper

SKU: 62014048537
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 4
Ground: Bare 8
Outside Diameter: 1.24 in. (31.5mm)
30 Deg. C Ambient Amps: 85
Length: 300m
Description
Teck90 Cable: Cable Type - Armoured Cable, Teck; Conductor Material - Copper; Insulation - 90 degC XLPE; Voltage - 1000V; Armor - Aluminum; Jacket - PVC; Conductor Count - 3; Conductor Size - 4; Ground - Bare 8; OD - 1.24" (31.50 mm); 30 Deg. C Ambient Amps - 85; Length - 300 m