Menu Search
CABLETEK WIRING PRODUCTS #TK6/3CU-ALPVC-1000V-300

Aluminum Armoured Cable, Teck 3C Copper

SKU # 62014004150
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 6
Ground: Bare 8
Outside Diameter: 1.08 in. (27.43mm)
30 Deg. C Ambient Amps: 65
Length: 300m