Menu Search
CABLE - TECK #TK8/3CU-ALPVC-1000V-LONG

Aluminum Armoured Cable, Teck 3C Copper

SKU # 62014060561
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 8
Ground: Bare 10
Outside Diameter: 0.94 in. (23.88mm)
30 Deg. C Ambient Amps: 45
Length: Long

Teck90 Cable: Cable Type - Armoured Cable, Teck; Conductor Material - Copper; Insulation - 90 degC XLPE; Voltage - 1000V; Armor - Aluminum; Jacket - PVC; Conductor Count - 3; Conductor Size - 8; Ground - Bare 10; OD - 0.94" (23.88 mm); 30 Deg. C Ambient Amps - 45; Length - Long