Menu Search
CABLETEK WIRING PRODUCTS #TK750/3C-ALPVC-5KV

Aluminum Armoured Cable, Teck 3C

SKU # 62014040570
Cable Type: Armored Cable
Voltage: 5000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 750
Length: Long

Teck90 Cable: Cable Type - Armoured Cable, Teck; Voltage - 5000V; Armor - Aluminum; Jacket - PVC; Conductor Count - 3; Conductor Size - 750; Length - Long; Additional Information - Unshield Cable

Additional Info: Unshield Cable