Menu Search
CABLETEK WIRING PRODUCTS #TK10/40CU-ALPVC-600V-LONG

Aluminum Armoured Cable, Teck 41C Copper

SKU # 62014040706
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 41
Conductor Size: 10
Ground: Bare 12
Outside Diameter: 1.96 in. (49.7mm)
30 Deg. C Ambient Amps: 30
Length: 300m