You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CABLE - TECK #TK12/4CU-ALPVC-1000V-300

Aluminum Armoured Cable, Teck 4C Copper

SKU # 62014038510
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 4
Conductor Size: 12
Length: 300m

Teck90 Cable: Cable Type - Armoured Cable, Teck; Conductor Material - Copper; Voltage - 1000V; Armor - Aluminum; Jacket - PVC; Conductor Count - 4; Conductor Size - 12; Length - 300 m