The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
CABLE - TECK #TK14/4CU-AIA-600V-LONG

Aluminum Armoured Cable, Teck 4C Copper

SKU # 62014056881
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 4
Conductor Size: 14
Ground: Bare 14
Outside Diameter: 0.75 in. (19.16mm)
30 Deg. C Ambient Amps: 15
Length: Long