Menu Search
CABLE - TECK #TK14/4CU-ALPVC-600V-300

Aluminum Armoured Cable, Teck 4C Copper

SKU # 62014055643
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 4
Conductor Size: 14
Ground: Bare 14
Outside Diameter: 0.75 in. (19.16mm)
30 Deg. C Ambient Amps: 15
Length: 300m