Menu Search
CABLE - TECK #TK2/4CU-ALPVC-1000V-LONG

Aluminum Armoured Cable, Teck 4C Copper

SKU # 62014013040
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 4
Conductor Size: 2
Ground: Bare 6
Outside Diameter: 1.48 in. (37.63mm)
30 Deg. C Ambient Amps: 120
Length: Long