Menu Search
CABLETEK WIRING PRODUCTS #TK3/0-4CU-AIA-1KV-LONG

Aluminum Armoured Cable, Teck 4C Copper

SKU # 62014024555
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 4
Conductor Size: 3/0
Ground: Bare 4
Outside Diameter: 2 in. (50.8mm)
30 Deg. C Ambient Amps: 210
Length: Long