Menu Search
CABLE - TECK #TK4/4CU-ALPVC-1KV-LONG

Aluminum Armoured Cable, Teck 4C Copper

SKU # 62014067546
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 4
Conductor Size: 4
Ground: Bare 8
Outside Diameter: 1.33 in. (33.81mm)
30 Deg. C Ambient Amps: 85
Length: Short