Menu Search
CABLE - TECK #TK500/4CU-ALPVC-1KV-LONG

Aluminum Armoured Cable, Teck 4C Copper

SKU # 62014068814
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 4
Conductor Size: 500
Ground: Bare 3
Outside Diameter: 2.91 in. (73.79mm)
30 Deg. C Ambient Amps: 395
Length: Long

Teck90 Cable: Cable Type - Armoured Cable, Teck; Conductor Material - Copper; Insulation - 90 degC XLPE; Voltage - 1000V; Armor - Aluminum; Jacket - PVC; Conductor Count - 4; Conductor Size - 500; Ground - Bare 3; OD - 2.91" (73.79 mm); 30 Deg. C Ambient Amps - 395; Length - Long