Menu Search
CABLE - TECK #TK8/4CU-ALPVC-1KV-LONG

Aluminum Armoured Cable, Teck 4C Copper

SKU # 62014096741
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 4
Conductor Size: 8
Ground: Bare 10
Outside Diameter: 1.01 in. (25.6mm)
30 Deg. C Ambient Amps: 45
Length: 300m