(0)

CABLE - TECK #TK14/50CU-ALPVC-600V-LONG

Aluminum Armoured Cable, Teck 50C Copper

SKU: 62014000008
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 50
Conductor Size: 14
Ground: Bare 14
Outside Diameter: 1.64 in. (41.58mm)
30 Deg. C Ambient Amps: 15
Length: 75m
Description
Teck90 Cable: Cable Type - Armoured Cable, Teck; Conductor Material - Copper; Insulation - 90 degC XLPE; Voltage - 600V; Armor - Aluminum; Jacket - PVC; Conductor Count - 50; Conductor Size - 14; Ground - Bare 14; OD - 1.64" (41.58 mm); 30 Deg. C Ambient Amps - 15; Length - 75 m