Menu Search
CABLE - TECK #TK12/5CU-ALPVC-600V-LONG

Aluminum Armoured Cable, Teck 5C Copper

SKU # 62014077689
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 5
Conductor Size: 12
Ground: Bare 14
Outside Diameter: 0.84 in. (21.23mm)
30 Deg. C Ambient Amps: 20
Length: 300m