You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
CABLE - TECK #TK14/5CU-ALPVC-600V-LONG

Aluminum Armoured Cable, Teck 5C Copper

SKU # 62014066682
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 5
Conductor Size: 14
Ground: Bare 14
Outside Diameter: 0.78 in. (19.81mm)
30 Deg. C Ambient Amps: 15
Length: 300m