Menu Search
CABLE - TECK #TK14/7CU-AIA-600V-LONG

Aluminum Armoured Cable, Teck 7C Copper

SKU # 62014014908
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 7
Conductor Size: 14
Ground: Bare 14
Outside Diameter: 0.82 in. (21.13mm)
30 Deg. C Ambient Amps: 15
Length: 300m