You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CABLE - TECK #TK12/8CU-ALPVC-600V-300

Aluminum Armoured Cable, Teck 8C Copper

SKU # 62014009605
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 8
Conductor Size: 12
Ground: Bare 14
Outside Diameter: 0.97 in. (24.64mm)
30 Deg. C Ambient Amps: 20
Length: 300m