Menu Search
CABLETEK WIRING PRODUCTS #TK16/8C

Aluminum Armoured Cable, Teck 8C

SKU # 62014029021
Cable Type: Armored Cable
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 8
Conductor Size: 16

Additional Info: Color: Blue, Control Cable