Menu Search
CABLE - TECK #TK12/3&14/3

Armoured Cable, Teck 3C

SKU # 62014060540
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Voltage: 600V
Conductor Count: 3
Conductor Size: 14-12
Length: Long

Teck90 Cable: Cable Type - Armoured Cable, Teck; Voltage - 600V; Conductor Count - 3; Conductor Size - 14-12; Length - Long