You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CABLE - TECK #TK2/3C

Armoured Cable, Teck 3C

SKU # 62014019388
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Voltage: 1000V
Conductor Count: 3
Conductor Size: 2

Teck90 Cable: Cable Type - Armoured Cable, Teck; Voltage - 1000V; Conductor Count - 3; Conductor Size - 2; Additional Information - VFD Cable

Additional Info: VFD Cable