Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Wire and Cable
Armored and Control Cable
Teck90 Cable
#TK10/2CU-ALPVC-LSZH-1000V
CABLETEK WIRING PRODUCTS
#TK10/2CU-ALPVC-LSZH-1000V
Control Cable, 1000V, 2C, 10 AWG, Copper Conductors
SKU
#
62014010020
Add to List
Add to Quote
Specifications
Cable Type:
Armored Cable, Teck
Conductor Material:
Copper
Insulation:
90 deg C XLPE
Voltage:
1000V
Armor:
Aluminum
Jacket:
PVC
Conductor Count:
2
Conductor Size:
10 AWG
Ground:
12 AWG
Outside Diameter:
0.801 in.