Menu Search
CABLETEK WIRING PRODUCTS #TK12/7CU-SIA-600V-LONG

Control Cable, 600 V, 7C, 12 AWG, 300 ft. L, PVC Jacket

SKU # 62014038580
Cable Type: Armored Cable, Teck
Conductor Material: Stranded Copper
Voltage: 600V
Armor: Steel
Jacket: PVC
Conductor Count: 7
Conductor Size: 12 AWG
Length: 300 ft.