Menu Search
CABLE - TECK #TK12/4CU-STPVC-600V-300

Control Cable, 600V, 4C, 12 AWG, Copper Conductors, 12 AWG

SKU # 62014038500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, Teck
Conductor Material: Copper
Insulation: 90 deg C XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 4
Conductor Size: 12 AWG
Ground: 12 AWG
Outside Diameter: 0.747 in.
Length: 300m