The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
CABLE - TECK #TK14/7CU-STPVC-600V-300

Control Cable, 600V, 7C, 14 AWG, Copper Conductors, 14 AWG

SKU # 62014038170
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, Teck
Conductor Material: Copper
Insulation: 90 deg C XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 7
Conductor Size: 14 AWG
Ground: 14 AWG
Outside Diameter: 0.781 in.
Length: 300m