Menu Search
CABLETEK WIRING PRODUCTS #TK1/0-3CU-ALPVC-5KV-300

Control and Instrumentation Cable, 3 C, 300V, Aluminum Armor, PVC Jacket

SKU # 62014039580
Cable Type: Control and Instrumentation Cable
Voltage: 300V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3

Teck90 Cable: Cable Type - Control and Instrumentation Cable; Voltage - 300V; Armor - Aluminum; Jacket - PVC; Conductor Count - 3