Menu Search
CABLETEK WIRING PRODUCTS #TK6/3CU-ALPVC-1000V-SHORT

Control and Instrumentation Cable, 3 C, Short L, 1000V, Aluminum Armor, PVC Jacket

SKU # 62014032030
Cable Type: Control and Instrumentation Cable
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Length: Short

Teck90 Cable: Cable Type - Control and Instrumentation Cable; Voltage - 1000V; Armor - Aluminum; Jacket - PVC; Conductor Count - 3; Length - Short