Menu Search
CABLE - TECK #2C1/0

Power Cable, 1000V, 2C, 1/0 AWG, Copper Conductors

SKU # 62014099984
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, Teck
Conductor Material: Copper
Insulation: 90 deg C XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 2
Conductor Size: 1/0 AWG