Menu Search
CABLETEK WIRING PRODUCTS #3C2/0

Power Cable, 1000V, 3C, 2/0 AWG, Copper Conductors, 6 AWG

SKU # 62014099993
Cable Type: Armored Cable, Teck
Conductor Material: Copper
Insulation: 90 deg C XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 2/0 AWG
Ground: 6 AWG
Outside Diameter: 1.83 in.