Menu Search
CABLE - TECK #3C3/0

Power Cable, 1000V, 3C, 3/0 AWG, Copper Conductors, 4 AWG

SKU # 62014099992
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, Teck
Conductor Material: Copper
Insulation: 90 deg C XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 3/0 AWG
Ground: 4 AWG
Outside Diameter: 1.938 in.