Menu Search
CABLETEK WIRING PRODUCTS #TK3/0-3CU-STPVC-1KV-300

Power Cable, 1000V, 3C, 3/0 AWG, Copper Conductors, 4 AWG

SKU # 62014039770
Cable Type: Armored Cable, Teck
Conductor Material: Copper
Insulation: 90 deg C XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 3/0 AWG
Ground: 4 AWG
Outside Diameter: 1.938 in.
Length: 300m