Menu Search
CABLE - TECK #3C500

Power Cable, 1000V, 3C, 500 MCM, Copper Conductors, 3 AWG

SKU # 62014099988
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, Teck
Conductor Material: Copper
Insulation: 90 deg C XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 500 MCM
Ground: 3 AWG
Outside Diameter: 2.807 in.