Menu Search
CABLE - TECK #TK8/3CU-STPVC-1000V-300

Power Cable, 1000V, 3C, 8 AWG, Copper Conductors, 300 m L

SKU # 62014039060
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, Teck
Conductor Material: Copper
Insulation: 90 deg C XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 8 AWG
Ground: 10 AWG
Outside Diameter: 0.917 in.
Length: 300m