Menu Search
CABLE - TECK #4C2

Power Cable, 1000V, 4C, 2 AWG, Copper Conductors, Aluminum

SKU # 62014099986
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, Teck
Conductor Material: Copper
Insulation: 90 deg C XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 4
Conductor Size: 2 AWG
Ground: 6 AWG
Outside Diameter: 1.551 in.