Menu Search
CABLETEK WIRING PRODUCTS #4C6

Power Cable, 1000V, 4C, 6 AWG, Copper Conductors, Aluminum

SKU # 62014099983
Cable Type: Armored Cable, Teck
Conductor Material: Copper
Insulation: 90 deg C XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 4
Conductor Size: 6 AWG
Ground: 8 AWG
Outside Diameter: 1.283 in.