Menu Search
CABLE - TECK #16/2PR-KX-300V-IS/OS-ARM-THERM

Teck Cable, 300V, 2 Pair, 16 AWG

SKU # 62014016024
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Teck Cable
Voltage: 300V
Conductor Count: 2 Pair
Conductor Size: 16 AWG