Menu Search
TE CONNECTIVITY #5229913-1

ChampĀ® Telco, RJ21 Receptacles Black

SKU # 33026807999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Telco, RJ21
Category: 3
Position: 50
AWG: 26-24 sol
Mounting Method: Screwlock, Snap-On Cable Clamp
Color: Black

Telco Receptacles: Type - Telco, RJ21; Category - 3; Position - 50; AWG - 26-24 Sol, 24 Str; Mounting Method - Screwlock, Snap-On Cable Clamp; Color - Black; Manufacturer Series - Champ