You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #GMT-5A

Fuse, Telecommunications Indicating; 125V AC; 5A

SKU # 05171257680 Manufacturer Series: GMT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 5A
Fuse Type/​Class: Telecommunications Indicating
Characteristics: Fast Acting
Voltage: 125V AC

Additional Info: Color Code: Green