Menu Search
EATON BUSSMANN SERIES #GMT-10A

Fuse, Telecommunications Indicating; 125V AC; 10A

SKU # 05171257682 Manufacturer Series: GMT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 10A
Fuse Type/​Class: Telecommunications Indicating
Characteristics: Fast Acting
Voltage: 125V AC

Additional Info: Color Code: Red/White