Telephone Hubs: Type - Telephone Module ; Dimensions - 3.10 in. x 5.78 in. x 1.60 in.; Additional Information - Black, Connection Method: RJ45, RJ31X, Material: 18 Gauge Cold Rolled Steel, Mounting: Enclosure, Receptacle Type: 1x RJ31X, 11x 110 IDC Telecom, 12 Receptacle
Additional Info: Black, Connection Method: RJ45, RJ31X, Material: 18 Gauge Cold Rolled Steel, Mounting: Enclosure, Receptacle Type: 1x RJ31X, 11x 110 IDC Telecom, 12 Receptacle