Menu Search
WIREWERKS #TMC-1AG002

Phone Cable RJ11 Network Connections Satin Silver

SKU # 62828410102
Accessory Type: Telephone Cord
Type: Phone Cable
Connections: RJ11 Network
Color: Satin Silver
Conductor: Copper
Length: 2 ft.

Telephone Cords: Type - Phone Cable; Connections - RJ11 Network; Color - Satin Silver; Conductor - Copper; Length - 2 ft.