Menu Search
CODE ELECTRIC PRODUCTS #1100-DF121206

Telephone Termination Plastic, Gray

SKU # 62382500478
Enclosure Type: Telephone Termination
Material: Plastic
Color: Gray
NEMA: 1
Knockouts: Top, Bottom
Width: 8 in.
Height: 6.63 in.
Depth: 3 in.
Mounting: Flush

Telephone Cabinets: Enclosure Type - Telephone Termination; Material - Plastic; Color - Gray; NEMA - 1; Knockouts - Top, Bottom; Width in inch - 8.00; Height in inch - 6.63; Depth in inch - 3.00; Mounting - Flush; Additional Information - Application: Multi dwelling units. Back box w/mounting flange for 16" stud. Rogers & Shaw cable approved

Additional Info: Application: Multi dwelling units. Back box w/mounting flange for 16" stud. Rogers & Shaw cable approved